
PM-348-2-4 Straight Head Spin-On Mandrel for Threaded Eyelet
Mfr # PM-348-2-4
Zoro # G7279580
product price:Â $7.55
/eaKey Features
Shank Dia.
1/4 in
Overall Length
4 in
Application
These mandrels hold various abrasives & do not require washers or nuts. Quick & easy replacement. Rust proof finish.
Color
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PM-348-2-4
Zoro #
G7279580
UPC #
44861026441
Country of Origin
China
Dimensions
Shank Dia.
1/4 in
Overall Length
4 in
Details
Application
These mandrels hold various abrasives & do not require washers or nuts. Quick & easy replacement. Rust proof finish.
Color
Steel
Finish
Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.