Shop CLESCO
See all product information
Create Account
F4UH-UH-075 UHMW-PE Flange Mount Bearing, Solid Rigid (4 Bolt)
- Mfr # F4UH-UH-075
- Zoro # G7027626
product price:Â
$
31.15
/ea
Key Features
System of Measurement
Inch
Housing Type
Flange Mount
Housing Material
UHMW-PE
Bearing Insert Material
UHMW-PE
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4UH-UH-075
- Zoro #
- G7027626
- UPC #
- 44861008980
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Type
- Flange Mount
- Housing Material
- UHMW-PE
- Bearing Insert Material
- UHMW-PE
- Bearing Type
- Sleeve
- Temp. Range
- -60 Degrees to 180 Degrees F
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/8 in
- Overall Width
- 3-3/8 in
- Overall Height
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.