Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPC3000, XPC, EPDM, 3030 mm, 22-mm Top Width
- Mfr # XPC3000
- Zoro # G216090311
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPC
Industry Number
XPC3000
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPC3000
- Zoro #
- G216090311
- UPC #
- 072053684193
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPC
- Industry Number
- XPC3000
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -70 Degrees F
- Color
- Black
- Number of Bands
- 1
- Edge Construction
- Raw Edge
- Belt Material
- Ethylene Elastomer
- Maximum Operating Temperature
- 250 Degrees F
- Application
- General Industry
- Banded Belt
- No
- System of Measurement
- Metric
- Wire Color
- Black
Dimensions
- Top Width
- 22 mm
- Thickness
- 18 mm
- Outside Length
- 3030 mm
- Rib Width
- 22 mm
- Belt Trade Size
- XPC
- Nominal Length
- 3,030 mm
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number XPC3000, Number of Bands 1, Outside Length 3,048 mm, Reinforcing Cord Material Polyester, Thickness 18 mm, Top Width 22 mm, Belt Trade Size XPC, V-Belt Type Metric V-Belt, Application General Industrial, Belt Coating Not Applicable, Belt Series Metric Power V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -70 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.