Shop CLESCO
See all product information
Create Account
3/4" X 1 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve
- Mfr # SS-012024-050A
- Zoro # G7282128
product price:Â
$
1.15
/ea
Sold in multiples of 10 for
$11.50
Key Features
Grit
50
Drum Width
1-1/2 in
Drum Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-012024-050A
- Zoro #
- G7282128
- UPC #
- 44861022566
- Country of Origin
- United States
Dimensions
- Drum Width
- 1-1/2 in
- Drum Diameter
- 3/4 in
Details
- Grit
- 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.