Shop CLESCO
See all product information
Create Account
3/8" X 1" Sanding Sleeve 80 Grit A/O Sanding Sleeve
- Mfr # SS-006016-080A
- Zoro # G7283984
product price:Â
$
0.76
/ea
Sold in multiples of 14 for
$10.64
Key Features
Grit
80
Drum Diameter
3/8 in
Drum Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-006016-080A
- Zoro #
- G7283984
- UPC #
- 44861007945
- Country of Origin
- United States
- Grit
- 80
Dimensions
- Drum Diameter
- 3/8 in
- Drum Width
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.