Zoro Homepage

BSB-040512 Bronze Sleeve Bearing

  • Mfr # BSB-040512

  • Zoro # G7025578


product price: $2.85
/ea
Sold in multiples of 4 for $11.40

Key Features

Inside Dia.
1/4 in
Outside Dia.
5/16 in
Length
3/4 in
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB-040512
Zoro #
G7025578
UPC #
44861007259
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
5/16 in
Length
3/4 in

Details

Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.