Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSB-040608 Bronze Sleeve Bearing, PK3

  • Mfr # BSB-040608X3

  • Zoro # G7027879


product price: $3.75
/pk 3, $1.25/ea
Sold in multiples of 3 for $11.25

Key Features

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
1/2 in
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB-040608X3
Zoro #
G7027879
UPC #
44861007938
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
1/2 in

Details

Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.