Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BSB-081118 Bronze Sleeve Bearing, PK3

  • Mfr # BSB-081118X3

  • Zoro # G7023627


product price: $5.79
/pk 3, $1.93/ea
Sold in multiples of 2 for $11.58

Key Features

Inside Dia.
1/2 in
Outside Dia.
11/16 in
Length
1-1/8 in
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSB-081118X3
Zoro #
G7023627
UPC #
44861012284
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
11/16 in
Length
1-1/8 in

Details

Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.