Zoro Homepage

CPM-15 Quick Change Mandrel for Rubberized Abrasive Cones & Points with Hex Nut

  • Mfr # CPM-15

  • Zoro # G7283920


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Shank Dia.
1/8 in
Application
Quick & easy replacement. Designed to hold various abrasive & finishing wheels.
Overall Length
1-3/4 in
Thread Length
1/2 in
Shoulder Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM-15
Zoro #
G7283920
UPC #
44861009710
Country of Origin
Germany

Dimensions

Shank Dia.
1/8 in
Overall Length
1-3/4 in
Thread Length
1/2 in
Shoulder Diameter
1/8 in

Details

Application
Quick & easy replacement. Designed to hold various abrasive & finishing wheels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.