Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPM-8 Cone Point Mandrel

  • Mfr # CPM-8

  • Zoro # G7277535


product price: $21.79
/ea

Key Features

Shank Dia.
1/4 in
Overall Length
3-3/8 in
Application
Tapered threaded mandrels for use with abrasive cone points. Sharp spiral threads are formed to provide a "self-locking" feature for the cones.
Taper Length
1-7/8 in
Taper Degree
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPM-8
Zoro #
G7277535
UPC #
44861010136
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
3-3/8 in
Taper Length
1-7/8 in

Details

Application
Tapered threaded mandrels for use with abrasive cone points. Sharp spiral threads are formed to provide a "self-locking" feature for the cones.
Taper Degree
30 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.