Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR-21-6 Standard Tapered Type Mandrel for Cartridge Roll

  • Mfr # CR-21-6

  • Zoro # G7284550


product price: $17.39
/ea

Key Features

Shank Dia.
1/4 in
Pilot Length
1 in
Overall Length
6 in
Pilot Dia.
1/4 in
Application
Quick change mandrels for coated abrasive cartridge rolls. Feature sharp, coarse threads which hold cartridge rolls securely in place during operation. Rust proof finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-21-6
Zoro #
G7284550
UPC #
44861011416
Country of Origin
China

Dimensions

Shank Dia.
1/4 in
Pilot Length
1 in
Overall Length
6 in
Pilot Dia.
1/4 in
Shank Length
1-1/4 in

Details

Application
Quick change mandrels for coated abrasive cartridge rolls. Feature sharp, coarse threads which hold cartridge rolls securely in place during operation. Rust proof finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.