Zoro Homepage

CR-2F-4 Standard Tapered Type Mandrel for Cartridge Roll

  • Mfr # CR-2F-4

  • Zoro # G7272434


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Shank Dia.
1/4 in
Pilot Length
1 in
Overall Length
4 in
Application
Quick change mandrels for coated abrasive cartridge rolls. Feature sharp, coarse threads which hold cartridge rolls securely in place during operation. Rust proof finish.
Pilot Dia.
0.0938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2F-4
Zoro #
G7272434
UPC #
44861014677
Country of Origin
China

Dimensions

Shank Dia.
1/4 in
Pilot Length
1 in
Overall Length
4 in
Pilot Dia.
0.0938 in
Shank Length
2-1/4 in

Details

Application
Quick change mandrels for coated abrasive cartridge rolls. Feature sharp, coarse threads which hold cartridge rolls securely in place during operation. Rust proof finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.