Zoro Homepage

CR-9-ACME Deluxe Tapered Type Mandrel for Cartridge Roll

  • Mfr # CR-9-ACME

  • Zoro # G7283309


product price: $15.29
/ea

Key Features

Shank Dia.
1/4 in
Pilot Length
1 in
Pilot Dia.
1/8 in
Overall Length
3-1/2 in
Shank Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team