
F2CL-BS-050 Flange Mount Bearing (2 Bolt)
Mfr # F2CL-BS-050
Zoro # G7024458
product price: $15.85
/eaKey Features
Bearing Insert Material
Steel
Overall Height
1.141 in
Overall Length
3-7/8 in
Finish
Painted
Bearing Type
Radial Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2CL-BS-050
Zoro #
G7024458
UPC #
44861006023
Country of Origin
China
Dimensions
Overall Height
1.141 in
Overall Length
3-7/8 in
Overall Width
2 1/8 in
Details
Bearing Insert Material
Steel
Finish
Painted
Bearing Type
Radial Ball
Housing Material
Cast Iron
Includes
(2) Set Screws; Oiler Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.