Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F2CL-BS-075 Flange Mount Bearing (2 Bolt)

  • Mfr # F2CL-BS-075

  • Zoro # G7027565


product price: $18.69
/ea

Key Features

Bearing Insert Material
Steel
Overall Height
1-3/8 in
Finish
Painted
Includes
(2) Set Screws; Oiler Cap
Overall Width
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2CL-BS-075
Zoro #
G7027565
UPC #
44861006320
Country of Origin
China

Dimensions

Overall Height
1-3/8 in
Overall Width
2-3/8 in
Overall Length
4-7/16 in

Details

Bearing Insert Material
Steel
Finish
Painted
Includes
(2) Set Screws; Oiler Cap
Bearing Type
Radial Ball
Housing Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.