
F2CM-BE-125 Flange Mount Bearing (2 Bolt)
Mfr # F2CM-BE-125
Zoro # G7027650
product price: $42.75
/eaKey Features
Bearing Insert Material
Steel
Overall Height
2.1406 in
Includes
(2) Set Screws; Oiler Cap
Bearing Type
Radial Ball
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2CM-BE-125
Zoro #
G7027650
UPC #
44861008911
Country of Origin
China
Dimensions
Overall Height
2.1406 in
Overall Length
6-1/8 in
Overall Width
3-5/8 in
Details
Bearing Insert Material
Steel
Includes
(2) Set Screws; Oiler Cap
Bearing Type
Radial Ball
Finish
Painted
Housing Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.