Zoro Homepage

F2CM-BS-175 Flange Mount Bearing (2 Bolt)

  • Mfr # F2CM-BS-175

  • Zoro # G7029227


product price: $49.75
/ea

Key Features

Bearing Insert Material
Steel
Overall Height
2.0469 in
Housing Material
Cast Iron
Bearing Type
Radial Ball
Overall Width
4-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CM-BS-175
Zoro #
G7029227
UPC #
44861014554
Country of Origin
China

Dimensions

Overall Height
2.0469 in
Overall Width
4-3/8 in
Overall Length
7-1/16 in

Details

Bearing Insert Material
Steel
Housing Material
Cast Iron
Bearing Type
Radial Ball
Includes
(2) Set Screws; Oiler Cap
Finish
Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.