Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F2UH-UH-075 UHMW-PE Flange Mount Bearing, Solid-Rigid (2 Bolt)

  • Mfr # F2UH-UH-075

  • Zoro # G7028168


product price: $51.65
/ea

Key Features

Bore Dia.
3/4 in
Overall Height
1-1/2 in
Overall Length
4-7/16 in
Overall Width
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2UH-UH-075
Zoro #
G7028168
UPC #
44861007693
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Overall Height
1-1/2 in
Overall Length
4-7/16 in
Overall Width
2-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.