Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F4CM-BE-168 Flange Mount Bearing (4 Bolt)

  • Mfr # F4CM-BE-168

  • Zoro # G7026917


product price: $49.39
/ea

Key Features

Bearing Insert Material
Steel
Overall Height
2-3/8 in
Housing Material
Cast Iron
Finish
Painted
Overall Length
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4CM-BE-168
Zoro #
G7026917
UPC #
44861014417
Country of Origin
China

Dimensions

Overall Height
2-3/8 in
Overall Length
5-1/8 in
Overall Width
5-1/8 in

Details

Bearing Insert Material
Steel
Housing Material
Cast Iron
Finish
Painted
Bearing Type
Radial Ball
Includes
(2) Set Screws; Oiler Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.