F4DC-BL-075 Ball Bearing, Die-Cast Housing, Rigid (4 Bolt)

  • Mfr # F4DC-BL-075

  • Zoro # G7026698


product price:  $36.75
/ea

Key Features

Bore Dia.
3/4 in
Overall Width
3-3/8 in
Bearing Insert Material
Steel
Overall Height
1-1/8 in
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4DC-BL-075
Zoro #
G7026698
UPC #
44861008294
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Overall Width
3-3/8 in
Overall Height
1-1/8 in
Overall Length
3-3/8 in

Details

Bearing Insert Material
Steel
Includes
(2) Set Screws
Housing Material
Zinc Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.