
FHL-30X Flat Head Arbor
Mfr # FHL-30X
Zoro # G7028089
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Overall Length
2-5/16 in
Shank Dia.
1/4 in
Fits Hole Saw Dia.
1/2 in
Washer Diameter
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHL-30X
Zoro #
G7028089
UPC #
44861029916
Country of Origin
United States
Dimensions
Overall Length
2-5/16 in
Shank Dia.
1/4 in
Fits Hole Saw Dia.
1/2 in
Washer Diameter
7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.