Zoro Homepage

H-938-2 Mandrel for Non-Woven Abrasives

  • Mfr # H-938-2

  • Zoro # G7277499


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Shank Dia.
1/4 in
Washer O.D. (In.)
2 in
Application
Mandrels ideal for mounting non-woven abrasives.
Overall Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-938-2
Zoro #
G7277499
UPC #
44861038345
Country of Origin
China

Dimensions

Shank Dia.
1/4 in
Overall Length
2-1/4 in

Details

Washer O.D. (In.)
2 in
Application
Mandrels ideal for mounting non-woven abrasives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.