Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-14-6 Screw Lock Type Wheel Adapter with Shank

  • Mfr # M-14-6

  • Zoro # G7272160


product price: $10.85
/ea

Key Features

Shank Dia.
1/4 in
Fits Hole (In.)
1/4 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team