Zoro Homepage

PBCH-BS-200 Pillow Block Bearing

  • Mfr # PBCH-BS-200

  • Zoro # G7026305


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
Overall Height
5.4675 in
Includes
(2) Set Screws; Oiler Cap
Finish
Painted
Overall Length
10-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCH-BS-200
Zoro #
G7026305
UPC #
44861018675
Country of Origin
China

Dimensions

Overall Height
5.4675 in
Overall Length
10-1/4 in
Overall Width
3-1/8 in

Details

Bearing Insert Material
Steel
Includes
(2) Set Screws; Oiler Cap
Finish
Painted
Housing Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.