Zoro Homepage

PBCL-BS-050 Pillow Block Bearing

  • Mfr # PBCL-BS-050

  • Zoro # G7027510


product price: $16.49
/ea

Key Features

Bearing Insert Material
Steel
Finish
Painted
Includes
(2) Set Screws; Oiler Cap
Overall Length
4-7/8 in
Overall Width
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCL-BS-050
Zoro #
G7027510
UPC #
44861019450
Country of Origin
China

Dimensions

Overall Length
4-7/8 in
Overall Width
1.218 in
Overall Height
2-1/4 in

Details

Bearing Insert Material
Steel
Finish
Painted
Includes
(2) Set Screws; Oiler Cap
Housing Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.