Zoro Homepage

PBCM-BE-075 Pillow Block Bearing

  • Mfr # PBCM-BE-075

  • Zoro # G7029656


product price: $23.45
/ea

Key Features

Bearing Insert Material
Steel
Overall Length
5 in
Includes
(2) Set Screws; Oiler Cap
Housing Material
Cast Iron
Overall Height
2.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBCM-BE-075
Zoro #
G7029656
UPC #
44861019573
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Height
2.531 in
Overall Width
1-3/4 in

Details

Bearing Insert Material
Steel
Includes
(2) Set Screws; Oiler Cap
Housing Material
Cast Iron
Finish
Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.