
Pillow Block Bearing, Steel, Set Screw Locking, 1 in Dia, Steel
Mfr # PBPS-BL-100
Zoro # G7028046
product price:Â $18.25
/eaKey Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Insert Material
Steel
Overall Length
4-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PBPS-BL-100
Zoro #
G7028046
UPC #
44861016053
Country of Origin
China
Dimensions
Bore Diameter
1 in
Overall Length
4-9/16 in
Overall Width
1-7/16 in
Overall Height
2-5/16 in
Mount Hole Center-to-Center Length
3-7/16 in
Mount Hole Size
7/16 in
Center Height
1-3/16 in
Details
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Insert Material
Steel
Includes
(2) Set Screws
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
1,768 lb
Bearing Insert Type
Ball
Seal Material
Buna-N
Item
Pillow Block Bearing
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
3,153 lb
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.