
Pillow Block Bearing, Steel, Set Screw Locking, 5/8 in Dia, Steel
Mfr # PBPS-BL-062
Zoro # G7026734
product price:Â $18.59
/eaKey Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Insert Material
Steel
Overall Length
4-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PBPS-BL-062
Zoro #
G7026734
UPC #
44861015834
Country of Origin
China
Dimensions
Bore Diameter
5/8 in
Overall Length
4-3/16 in
Overall Width
1-3/16 in
Overall Height
1-7/8 in
Mount Hole Size
7/16 in
Mount Hole Center-to-Center Length
3-3/16 in
Center Height
15/16 in
Details
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Insert Material
Steel
Includes
(2) Set Screws
Item
Pillow Block Bearing
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
1,075 lb
Bearing Insert Type
Ball
Minimum Temperature
-30 Degrees F
Seal Material
Buna-N
Static Radial Load Capacity
2,152 lb
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.