
PM-348-1 Straight Head Spin-On Mandrel for Threaded Eyelet
Mfr # PM-348-1
Zoro # G7288909
product price: $3.29
/eaSold in multiples of 3 for $9.87
Key Features
Shank Dia.
1/8 in
Application
These mandrels hold various abrasives & do not require washers or nuts. Quick & easy replacement. Rust proof finish.
Color
Steel
Overall Length
2-1/2 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-348-1
Zoro #
G7288909
UPC #
44861027646
Country of Origin
China
Dimensions
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Details
Application
These mandrels hold various abrasives & do not require washers or nuts. Quick & easy replacement. Rust proof finish.
Color
Steel
Finish
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.