
PM-348-2-8 Straight Head Spin-On Mandrel for Threaded Eyelet
Mfr # PM-348-2-8
Zoro # G7289338
product price: $10.65
/eaKey Features
Shank Dia.
1/4 in
Application
These mandrels hold various abrasives & do not require washers or nuts. Quick & easy replacement. Rust proof finish.
Color
Steel
Overall Length
8 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PM-348-2-8
Zoro #
G7289338
UPC #
44861024720
Country of Origin
China
Dimensions
Shank Dia.
1/4 in
Overall Length
8 in
Details
Application
These mandrels hold various abrasives & do not require washers or nuts. Quick & easy replacement. Rust proof finish.
Color
Steel
Finish
Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.