Zoro Homepage

RBBS-050 Rubber-Mounted Ball Bearing

  • Mfr # RBBS-050

  • Zoro # G7026670


product price: $17.99
/ea

Key Features

Outside Dia.
2.5313 in
Overall Width
1.14 in
Bearing Insert Material
Steel
Inside Dia.
1/2 in
Housing Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBBS-050
Zoro #
G7026670
UPC #
44861029138
Country of Origin
China

Dimensions

Outside Dia.
2.5313 in
Overall Width
1.14 in
Inside Dia.
1/2 in

Details

Bearing Insert Material
Steel
Housing Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.