RBBS-100 Rubber-Mounted Ball Bearing
Mfr # RBBS-100
Zoro # G7029245
product price: $19.49
/eaKey Features
Outside Dia.
2.5313 in
Overall Width
1.281 in
Bearing Insert Material
Steel
Inside Dia.
1 in
Housing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBBS-100
Zoro #
G7029245
UPC #
44861029701
Country of Origin
China
Dimensions
Outside Dia.
2.5313 in
Overall Width
1.281 in
Inside Dia.
1 in
Details
Bearing Insert Material
Steel
Housing Material
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.