Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SD-020024-04NL Standard Nut Lock Sanding Drum with Shank

  • Mfr # SD-020024-04NL

  • Zoro # G7282426


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Shank Size
1/4 in
Drum Diameter
1-1/4 in
Drum Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-020024-04NL
Zoro #
G7282426
UPC #
44861029121
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Drum Diameter
1-1/4 in
Drum Width
1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.