Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SM-12-250 Slotted Head Quick Change Mandrel

  • Mfr # SM-12-250

  • Zoro # G7289688


product price: $16.79
/ea

Key Features

Overall Length
12 in
Application
These mandrels hold abrasive sheets which are secured in the slot & rolled around the head. Excellent for sanding or finishing internal holes. Rust proof finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-12-250
Zoro #
G7289688
UPC #
44861008546
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Application
These mandrels hold abrasive sheets which are secured in the slot & rolled around the head. Excellent for sanding or finishing internal holes. Rust proof finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.