Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRB-040617 Steel Reducer Bushing

  • Mfr # SRB-040617

  • Zoro # G7027696


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
1-1/16 in
Material
Steel
For Use With
Pulleys, Gears and Sprockets, to Smaller Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB-040617
Zoro #
G7027696
UPC #
44861015490
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Length
1-1/16 in

Details

Material
Steel
For Use With
Pulleys, Gears and Sprockets, to Smaller Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.