Zoro Homepage

SRB-081020 Steel Reducer Bushing, PK3

  • Mfr # SRB-081020X3

  • Zoro # G7026357


product price: $3.75
/pk 3, $1.25/ea
Sold in multiples of 3 for $11.25

Key Features

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Length
1-1/4 in
For Use With
Pulleys, Gears and Sprockets, to Smaller Diameter
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB-081020X3
Zoro #
G7026357
UPC #
44861021101
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
5/8 in
Length
1-1/4 in

Details

For Use With
Pulleys, Gears and Sprockets, to Smaller Diameter
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.