Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SRB-101220 Steel Reducer Bushing

  • Mfr # SRB-101220

  • Zoro # G7027617


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Length
1-1/4 in
For Use With
Pulleys, Gears and Sprockets, to Smaller Diameter
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB-101220
Zoro #
G7027617
UPC #
44861021958
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
3/4 in
Length
1-1/4 in

Details

For Use With
Pulleys, Gears and Sprockets, to Smaller Diameter
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.