Zoro Homepage

W-23SP Nut Lock Wheel Adapter

  • Mfr # W-23SP

  • Zoro # G7025648


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Fits Hole Saw Dia.
3/8 in
Washer Type
Stamped Flat
Washer Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-23SP
Zoro #
G7025648
UPC #
44861019610
Country of Origin
China

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Fits Hole Saw Dia.
3/8 in
Washer Diameter
3/4 in

Details

Washer Type
Stamped Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.