Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W-24 Nut Lock Wheel Adapter

  • Mfr # W-24

  • Zoro # G7028816


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Fits Hole Saw Dia.
1/2 in
Washer Diameter
1-5/8 in
Washer Type
Stamped Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-24
Zoro #
G7028816
UPC #
44861019726
Country of Origin
China

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Fits Hole Saw Dia.
1/2 in
Washer Diameter
1-5/8 in

Details

Washer Type
Stamped Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.