Shop CLEVA

248909 4 gal 5 HP Wet & Dry Vacmaster

  • Mfr # 248909
  • Zoro # G204145252

product price: 
$
174.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
248909
Zoro #
G204145252
UPC #
814953015390
Country of Origin
China

Description

5 HP Wet & Dry Vacmaster

Vacmaster, 4 Gallon, 5 HP, Wet/Dry Vacuum, Wheeled Canister Like Design with A Powerful 5 Peak HP2-Stage Motor For Quiet Operation, Just 72 Db, 18' Cord Is Easily Retracted with The Automatic Cord Rewind Function, 1.25" Diameter 7' Hose Provides A Total Of 25' Of Cleaning Reach, Includes Pet Hair Rake & Bristle Brush Help To Snag Tough Pet Hair, Triple Hepa Designed Filtration Keeps Small Particles In The Vac & Out Of The Air, Multi-Surface Floor Brush & 3 In 1 Utility Nozzle Provide Innovative Household Cleaning Capabilities, Compact Design Makes Storing The Unit Simple & The Locking Hose, Balanced Wheels & Sturdy Handle.

Specifications
  • Capacity: 4 gal
  • Weight: 20.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.