Zoro Homepage

5 gal 3HP VM Wet Dry Vacuum

  • Mfr # VOC507PF

  • Zoro # G715691989


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Weight
10.50 lb
Air Flow
486.2 gal/min
Vacuum Capacity
5 gal
Peak Horsepower
3 hp
Vacuum Hose Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOC507PF
Zoro #
G715691989
UPC #
814953014683
Country of Origin
China

Dimensions

Vacuum Hose Length
6 ft

Details

Weight
10.50 lb
Air Flow
486.2 gal/min
Vacuum Capacity
5 gal
Peak Horsepower
3 hp
Voltage
120 V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.