9in. Crevice Tool Vacuum Accessory V2CT

  • Mfr # V2CT

  • Zoro # G403856911


product price:  $45.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V2CT
Zoro #
G403856911
UPC #
899794001306
Country of Origin
China

Description

  • Crevice tool vacuum accessory
  • For 2.50" system
  • 9"
  • Length: 4.84
  • Width: 11.02
  • Height: 2.56
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.