1-1/2 x 2 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34092

  • Zoro # G903664375


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Two-Flat
Sub Brand
Cleline Annular Cutter
Shank Diameter
3/4 in
Cutter Diameter
1 1/2 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34092
Zoro #
G903664375
UPC #
662355013168
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Cutter Diameter
1 1/2 in
Overall Length
3 7/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Sub Brand
Cleline Annular Cutter
Material - Machining
High Speed Steel
Series
4501
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.5
Spiral Direction
Right Hand
For Use with Pilot Pin
C34101
Standards
ANSI
Stack Cut Teeth
No
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Style
Annular Cutter
Pilot Pin Included
Yes
For Tool Type
Rotary Drill

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 1 1/2 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.