1-13/16 x 1 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34075

  • Zoro # G403664387


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Two-Flat
Shank Diameter
3/4 in
Cutter Diameter
1 13/16 in
Decimal Equivalent
1.8125
Sub Brand
Cleline Annular Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34075
Zoro #
G403664387
UPC #
662355012987
Country of Origin
China

Dimensions

Shank Diameter
3/4 in
Cutter Diameter
1 13/16 in
Overall Length
2 5/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Decimal Equivalent
1.8125
Sub Brand
Cleline Annular Cutter
Series
4500
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
For Use with Pilot Pin
C34100
Drill Bit Style
Annular Cutter
Standards
ANSI
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Spiral Direction
Right Hand
Pilot Pin Included
Yes
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Drill
Stack Cut Teeth
No

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 1 13/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.