1-1/8 x 1 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34069

  • Zoro # G803664383


product price: $56.79
/ea

Key Features

Annular Cutter Drive Style
Two-Flat
Shank Type - Machining
Weldon Flat
Cutter Diameter
1 1/8 in
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34069
Zoro #
G803664383
UPC #
662355012925
Country of Origin
China

Dimensions

Cutter Diameter
1 1/8 in
Overall Length
2 5/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Series
4500
Decimal Equivalent
1.125
Sub Brand
Cleline Annular Cutter
For Tool Type
Rotary Drill
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Spiral Direction
Right Hand
Finish - Machining
Bright (Uncoated)
For Use with Pilot Pin
C34100
Drill Bit Style
Annular Cutter
Standards
ANSI
Stack Cut Teeth
No
Pilot Pin Included
Yes

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.