1-3/16 x 1 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34070

  • Zoro # G303664371


product price: $60.89
/ea

Key Features

Annular Cutter Drive Style
Two-Flat
Sub Brand
Cleline Annular Cutter
Shank Type - Machining
Weldon Flat
Overall Length
2 5/16 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C34070
Zoro #
G303664371
UPC #
662355012932
Country of Origin
China

Dimensions

Overall Length
2 5/16 in
Shank Diameter
3/4 in
Cutter Diameter
1 3/16 in
Maximum Cutting Depth
1 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Sub Brand
Cleline Annular Cutter
Shank Type - Machining
Weldon Flat
Measurement System
Fractional Inch
Decimal Equivalent
1.875
Series
4500
Material - Machining
High Speed Steel
For Tool Type
Rotary Drill
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Stack Cut Teeth
No
Standards
ANSI
Spiral Direction
Right Hand
Drill Bit Style
Annular Cutter
Pilot Pin Included
Yes
Finish - Machining
Bright (Uncoated)
For Use with Pilot Pin
C34100

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.