1-3/16 x 2 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34088

  • Zoro # G203664402


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Two-Flat
Decimal Equivalent
1.875
Cutter Diameter
1 3/16 in
Series
4501
Sub Brand
Cleline Annular Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34088
Zoro #
G203664402
UPC #
662355013113
Country of Origin
China

Dimensions

Cutter Diameter
1 3/16 in
Overall Length
3 7/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Decimal Equivalent
1.875
Series
4501
Sub Brand
Cleline Annular Cutter
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Standards
ANSI
Pilot Pin Included
Yes
Spiral Direction
Right Hand
For Use with Pilot Pin
C34101
For Tool Type
Rotary Drill
Stack Cut Teeth
No
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Drill Bit Style
Annular Cutter

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.