Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4 x 2 Max Cutting Dp Cle-Line Annular Cutter HSS Pilot Pin Included Weldon Flat

  • Mfr # C34096

  • Zoro # G603664392


product price: $143.91
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Two-Flat
Series
4501
Sub Brand
Cleline Annular Cutter
Decimal Equivalent
1.75
Cutter Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C34096
Zoro #
G603664392
UPC #
662355013205
Country of Origin
China

Dimensions

Cutter Diameter
1 3/4 in
Shank Diameter
3/4 in
Overall Length
3 7/16 in
Maximum Cutting Depth
2 in
For Chuck Size
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Two-Flat
Series
4501
Sub Brand
Cleline Annular Cutter
Decimal Equivalent
1.75
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Construction Steel, Copper, Mild Steel, Plastics, Structural Steel
Standards
ANSI
Stack Cut Teeth
No
For Tool Type
Rotary Drill
Spiral Direction
Right Hand
Pilot Pin Included
Yes
Finish - Machining
Bright (Uncoated)
Drill Bit Style
Annular Cutter
For Use with Pilot Pin
C34101

Description

Annular Cutter, High Speed Steel, Bright (Uncoated), 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.