Shop CLEVELAND
See all product information
Create Account
#1 655 TAPER ROUTER, 5PK
- Mfr # C24292
- Zoro # G823507288
product price:Â
$
15.79
/pk of 5, $3.16/ea
Key Features
Spiral Direction
Right Hand
Overall Length
2 in
Material - Machining
High Speed Steel
Shank Type
Straight Shank
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24292
- Zoro #
- G823507288
- UPC #
- 697334242925
- Country of Origin
- United States
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type
- Straight Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Finish
- Bright
- Item
- Taper Router
- Measurement System
- Inch
Dimensions
- Overall Length
- 2 in
- Flute Length
- 0.813 in
Description
Straight Shank Clearance/Taper Router
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.