#10-24 H1 3FL 1002 PLUG HAND TAP
- Mfr # C54335
- Zoro # G623506580
product price:Â
$
9.15
/ea
Key Features
Number of Flutes
3
Tap Chamfer
Plug
Standards
USCTI Table 302
System of Measurement
Inch
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C54335
- Zoro #
- G623506580
- UPC #
- 697334048725
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.88 in
- Pitch Diameter Limit
- H1
- Overall Length
- 2.38 in
- Tap Thread Size
- #10-24
Details
- Number of Flutes
- 3
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
Description
Plug Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.